Learn More
United Scientific™ Spatula, Stainless Steel, Wooden Handle

Shop All United Scientific Supplies, Inc Products


Description
- Flexible stainless steel blade with rounded end, mounted in a polished wood handle.
- Available with 3 inch, 4 inch, 5 inch, 6 inch, or 8 inch blades.
Specifications
Specifications
| Quantity | 1 Ea. |
| Shape | Flat End |
| Autoclavable | Autoclavable |
| Length (English) | 8 in. |
| Blade Material | Stainless Steel |
| Handle Material | Polished Wood |
| Material | Stainless Steel |
| Handle Type | Wooden |
| Length (Metric) | 20.32 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.