Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Spatulas with Handles For Science and Education
Shop All Surgical Design Products

Click to view available options
Length (Metric) Blade:
7.62 cm
12.7 cm
15.24 cm
Description
- Fisherbrand™ Spatulas with Handles products is specially designed for our Science and Education line of products
- The blades on these spatulas are made from stainless steel, so they will not rust or corrode in the strenuous laboratory environments
- In addition, chemicals will not stick to the blade which makes laboratory experiments run smoother, less messy and help you obtain higher yields
- Available in blade lengths ranging from 3 in. to 6 in.
- The spatulas also feature riveted wooden handles that provides students and researchers with firm and comfortable grip while conducting their work
- Stainless steel spatula hold up to corrosive materials used in lab work
- Non-sticking, corrosion-free standard blade with matte, antiglare finish
- Perfect for educational or research setting
- Multiple sizes allow for varied laboratory applications
- Made form ASTM stainless steel
- Riveted, smooth hardwood handle
- Electronically passivated for corrosion resistance
- Autoclavable
- Latex-free
Specifications
Specifications
Product Type | Spatula |
For Use With (Application) | Handle corrosive materials used in lab work |
Length (English) Blade | 3 in. |
Length (Metric) Blade | 7.62 cm |
Blade Material | Stainless Steel |
Handle Material | Wood |
Handle Type | Riveted |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction