Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ SPB™-1 Capillary GC Column, df 1 μm
Click to view available options
Length (Metric):
100 m
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
0.75 mm
Description
Application: This column is often used for traditional general purpose applications, where a non-polar column is required. Analytes will be separated primarily according to boiling point. USP Code: This column meets USP G1, G2, and G9 requirements. Phase:. Bonded. Poly(dimethyl siloxane) Temp. Limits:. =2 μm: -60 C to 300 C (isothermal or programmed). >=0.53 mm I.D., =0.53 mm I.D., >=2 μm: -60 C to 260 C (isothermal) or 280 C (programmed)

Specifications
Specifications
Type | Capillary GC |
Product Line | SPB |
Diameter (Metric) Inner | 0.25 mm |
USP Type | G1, G2, G9 |
Max. Temperature | -60°C to +300°C (isothermal or programmed) |
For Use With (Application) | Gas Chromatography (GC) |
Film Thickness | 1 μm |
Length (Metric) | 30 m |
Material | Fused Silica |
Packing Material | Poly(dimethyl siloxane) |
Show More |
SPB is a registered trademark of Sigma-Aldrich Co. LLC
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction