Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ SPB-35 Capillary GC Column, df 0.25 μm
Shop All MilliporeSigma Supelco Products
Click to view available options
Diameter (Metric) Inner:
0.25 mm
Description
Application: With a phenyl content of 35%, this column offers a higher polarity option compared to columns containing a lower phenyl content. This column is useful for analyses of polar compounds because they are retained longer relative to non-polar compounds. USP Code: This column meets USP G42 requirements. Phase: Bonded. Poly(35% diphenyl/65% dimethyl siloxane). Temp. Limits:. 0 C to 300 C (isothermal or programmed)

Specifications
Specifications
Product Line | SPB |
USP Type | G42 |
Diameter (Metric) Inner | 0.25 mm |
Max. Temperature | 0°C to 300°C (isothermal or programmed) |
Type | Capillary GC |
For Use With (Application) | Gas Chromatography (GC) |
Film Thickness | 0.25 μm |
Length (Metric) | 30 m |
Material | Fused Silica |
Packing Material | Poly(35% diphenyl/65% dimethyl siloxane) |
Show More |
SPB is a registered trademark of Sigma-Aldrich Co. LLC
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction