Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ SPB™-5 Capillary GC Column, df 1 μm

Catalog No. 111006656 Shop All MilliporeSigma Supelco Products
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm

Non-polar general purpose column provides primarily a boiling point elution order with a slight increase in selectivity, especially for aromatic compounds.

Application: This non-polar general purpose column provides primarily a boiling point elution order with a slight increase in selectivity, especially for aromatic compounds. USP Code: This column meets USP G27 and G36 requirements. Phase: Bonded. Poly(5% diphenyl/95% dimethyl siloxane). Temp. Limits:. =2 μm: -60 C to 300 C (isothermal or programmed). >=0.53 mm I.D., =0.53 mm I.D., >=2 μm: -60 C to 260 C (isothermal) or 280 C (programmed)
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 0.32 mm
Max. Temperature -60°C to +300°C (isothermal or programmed)
Product Line SPB
USP Type G27, G36
Type Capillary GC
For Use With (Application) Gas Chromatography (GC)
Film Thickness 1 μm
Length (Metric) 60 m
Material Fused Silica
Packing Material Poly(5% diphenyl/95% dimethyl siloxane)
Polarity Non-Polar
Show More Show Less

SPB is a registered trademark of Sigma-Aldrich Co. LLC

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.