Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ SPB™-5 Capillary GC Column, df 5 μm
Shop All MilliporeSigma Supelco Products
Click to view available options
Length (Metric):
30 m
50 m
60 m
Diameter (Metric) Inner:
0.32 mm
0.53 mm
Description
Application: This non-polar general purpose column provides primarily a boiling point elution order with a slight increase in selectivity, especially for aromatic compounds. USP Code: This column meets USP G27 and G36 requirements. Phase: Bonded. Poly(5% diphenyl/95% dimethyl siloxane). Temp. Limits:. =2 μm: -60 C to 300 C (isothermal or programmed). >=0.53 mm I.D., =0.53 mm I.D., >=2 μm: -60 C to 260 C (isothermal) or 280 C (programmed)
Specifications
Specifications
| Type | Capillary GC |
| Product Line | SPB |
| Diameter (Metric) Inner | 0.53 mm |
| For Use With (Application) | Gas Chromatography (GC) |
| Film Thickness | 5 μm |
| Length (Metric) | 30 m |
| Material | Fused Silica |
| Packing Material | Poly(5% diphenyl/95% dimethyl siloxane) |
SPB is a registered trademark of Sigma-Aldrich Co. LLC
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction