Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Spectrum Tube Power Supply PROMO
Shop All Eisco Products
Click to view available options
Voltage:
120 V
Description
- Black panel behind the tube eliminates distracting ambient light and protects tube from breakage
- Specially designed box holds tube firmly, preventing student from touching electrodes
- Suitable for 10.25 in. (26 cm) long spectrum tubes
Specifications
Specifications
| Product Type | Power Supply |
| Amperage | 1 A |
| Electrical Requirements | 120 V, 60 Hz |
| Frequency | 60 Hz |
| Voltage | 120 V |
| Certifications/Compliance | CSA, CE, CUS |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction