Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Sperian™ Freedom Disposable Respirators
Ideal for occasional users
Specifications
Certifications/Compliance | NIOSH 42CFR84 |
---|---|
Disposable | Single-use |
Material | Thermoplastic Elastomer |
Product Type | Half Mask Respirator |
Material (Faceshield) | Thermoplastic Elastomer |
Catalog Number | Mfr. No. | Filter Type | Includes | Size | Suspension Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Filter Type | Includes | Size | Suspension Type | Price | Quantity & Availability | ||
19-821-396
|
Honeywell™
14130477 |
Organic vapor w/R95 | Attached ov cartridge, r95 prefilter, retainer | Large | Yolk and cradle | N/A | N/A | N/A | |
17-981-27C
|
Honeywell™
14150003 |
Organic Vapor (OV) | Filter Pad, Organic Vapor Cartridge, Retainer, Reusable Bag | Large | Yolk and cradle | N/A | N/A | N/A | |
18-999-2434
|
Honeywell™
14150090 |
Multi-contaminant (organic vapors, acid gas, ammonia, methylamine, formaldehyde) | Reusable Bag | Medium | Yolk and cradle | N/A | N/A | N/A | |
18-999-2432
|
Honeywell™
14150088 |
Multi-contaminant (organic vapors, acid gas, ammonia, methylamine, formaldehyde) | Filter Pad, Retainer, Reusable Bag | Large | Yolk and cradle | N/A | N/A | N/A | |
18-999-2431
|
Honeywell™
14150087 |
Multi-contaminant (organic vapors, acid gas, ammonia, methylamine, formaldehyde) | Filter Pad, Retainer, Reusable Bag | Medium | Yolk and cradle | N/A | N/A | N/A | |
Description
- Available in multiple models for a variety of applications
- Three sizes ensure a secure, comfortable fit
- Choose from contaminant-specific models or multi-contaminant, multi-use respirators (with cartridge and filter pre-assembled), designed to meet NIOSH standards for multiple contaminant exposure
- Dispose when cartridges are expended, replacement parts and decontamination concerns are eliminated
Order Info
See chart below for a complete selection of respirators with pre-attached cartridges and filters. Probed models are also available; contact your Fisher Scientific™ Customer Service Representative for details. (Do not exceed maximum use concentration established by regulatory standards.)
Specifications
NIOSH 42CFR84 | |
Thermoplastic Elastomer | |
Thermoplastic Elastomer | |
0.75 lb. |
Single-use | |
Half Mask Respirator | |
1 Ea. | |
0.34 kg |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title