Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ SAF-T-FIT™ Plus N95 Particulate Respirators
For use with particulate aerosols free of oil
Specifications
Aerosol Type | N - Not Resistant to Oil |
---|---|
Design Type | Cup/Molded |
Disposable | Single-use |
Filter Type | N95 |
Filter Efficiency | 95% |
Catalog Number | Mfr. No. | With Exhalation Valve | Color | Product Type | Size | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | With Exhalation Valve | Color | Product Type | Size | Price | Quantity & Availability | ||
19-005-165
|
Honeywell™
14110388 |
No | White | General Purpose Particulate Respirator | Medium | N/A | N/A | N/A | |
19-034-908
|
Honeywell™
14110399 |
Yes | Red | Particulate Respirator with Nuisance Level Acid Gas Relief | Small | N/A | N/A | N/A | |
19-013-822
|
Honeywell™
14110395 |
Yes | White | General Purpose Particulate Respirator | X-Large | N/A | N/A | N/A | |
19-013-820
|
Honeywell™
14110393 |
Yes | White | General Purpose Particulate Respirator | Small | N/A | N/A | N/A | |
19-013-821
|
Honeywell™
14110394 |
Yes | White | General Purpose Particulate Respirator | Medium | N/A | N/A | N/A | |
19-034-909
|
Honeywell™
14110400 |
Yes | Gray | Particulate Respirator with Nuisance Level Acid Gas Relief | Medium/Large | N/A | N/A | N/A | |
Description
- Low breathing resistance
- Incorporates humidity-resistant filter media
- Durable suspension straps
- Packaged to maintain integrity of product in work environment
- Adjustable boomerang nose seal for secure fit
- Color coded nose clips
- Latex-free
Specifications
N - Not Resistant to Oil | |
Single-use | |
95% | |
Two-Strap Design |
Cup/Molded | |
N95 | |
Yes | |
No |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title