Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ Vial Set for High-Energy Mixer/Mill™ Grinders
GSA_VA

Use this Vial Set with high-energy Mixer/Mill™ grinders to pulverize and mix samples.

$573.50 - $4580.00

Specifications

Product Type Grinding Vial Set
For Use With (Equipment) 8000 D, 8000 M Mixer/Mills
View More Specs

Products 6
Catalog Number Mfr. No. Material Diameter (Metric) Height (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Material Diameter (Metric) Height (Metric) Price Quantity & Availability  
3127
View Documents
Cole-Parmer™
3127
Hardened Steel 1.9 cm 4.76 cm
Each for $573.50
Only null left
Add to Cart
 
8003
GSA_VA
View Documents
Cole-Parmer™
8003
Alumina Ceramic 5.7 cm 6.98 cm
Each for $2,040.00
Only null left
Add to Cart
 
8001
GSA_VA
View Documents
Cole-Parmer™
8001
Hardened Steel 5.72 cm 7.62 cm
Each for $1,442.00
Only null left
Add to Cart
 
8004
GSA_VA
View Documents
Cole-Parmer™
8004
Tungsten Carbide 5.72 cm 6.35 cm
Each for $4,580.00
Only null left
Add to Cart
 
8005
View Documents
Cole-Parmer™
8005
Zirconia 6.35 cm 6.83 cm
Each for $4,400.00
Only null left
Add to Cart
 
8007
missing translation for 'viewDocuments'
Cole-Parmer™
8007
Stainless Steel 5.72 cm 7.62 cm
Each for $1,746.00
Only null left
Add to Cart
 
Description

Description

  • Crush, grind, and mill various materials.
  • Optimize performance of your Cole-Parmer™ Freezer/Mill™ grinders with a wide range of vial sets suitable for your application.
Specifications

Specifications

Grinding Vial Set
8000 D, 8000 M Mixer/Mills
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.