Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ Vial Set for High-Energy Mixer/Mill™ Grinders

Click to view available options
Material:
Alumina Ceramic
Hardened Steel
Stainless Steel
Tungsten Carbide
Zirconia
Diameter (Metric):
1.9 cm
5.7 cm
5.72 cm
6.35 cm
Height (Metric):
4.76 cm
6.35 cm
6.83 cm
6.98 cm
7.62 cm
Description
- Crush, grind, and mill various materials.
- Optimize performance of your Cole-Parmer™ Freezer/Mill™ grinders with a wide range of vial sets suitable for your application.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Grinding Vial Set |
| Capacity (English) | 1.52 oz. |
| Capacity (Metric) | 45 mL |
| Composition | Al, Si, Ca, Mg |
| Diameter (English) | 2.24 in. |
| Diameter (Metric) | 5.7 cm |
| For Use With (Application) | Ideal for General Purpose Grinding |
| For Use With (Equipment) | 8000 D, 8000 M Mixer/Mills |
| Hardness | 9 |
| Height (English) | 2.75 in. |
| Show More |
Safety and Handling
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction