Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ Plastic Vials for High-Energy Mixer/Mill™ Grinders

Catalog No. 3116PC
Click to view available options
Material:
Polycarbonate
Polypropylene
Polystyrene
Diameter (Metric):
12.7 mm
19.1 mm
40 mm
54 mm
Length (Metric):
50.8 mm
67 mm
76 mm

Catalog No. 3116PC

Supplier: Cole-Parmer™ 3116PC

Only null left
Add to Cart
Add to Cart

Use these Plastic Vials with high-energy Mixer/Mill™ grinders to pulverize and mix samples.

  • Suitable for use with Cole-Parmer™ Mixer/Mill™ High-Energy Ball Mills.
  • Order methacrylate balls to use with disposable plastic vials.

Specifications

Product Type Grinding Vial
Capacity (English) 0.16 oz.
Capacity (Metric) 5 mL
Composition Element C
Diameter (English) 0.5 in.
Diameter (Metric) 12.7 mm
Disposable Single-use
For Use With (Application) Ideal for Pulverizing Soft, Brittle Materials and for Mixing Liquids and Powders, Slurry Grinding
For Use With (Equipment) 8000 D and 8000 M Mixer/Mills
Hardness 1.5
Height (English) 2 in.
Height (Metric) 5.08 cm
Holds 1, 0.37 in. Steel grinding ball
Length (English) 2 in.
Length (Metric) 50.8 mm
Material Polycarbonate
Sample Volume (English) 0.06 oz.
Sample Volume (Metric) 2 mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.