Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ Hydraulic Laboratory Pellet Press Accessories, Die Set Pellet
Click to view available options
Diameter (Metric):
13 mm
31 mm
35 mm
40 mm
Description
- Choose from a wide range of accessories including pellet die sets, pellets, flaring tool, and more.
- Ensure top results from your Cole-Parmer™ hydraulic laboratory pellet press for pressing of sample pellets for XRF and other analytical techniques with these accessories and components.
- The accessories and replacement parts include the 13 mm, 31 mm, 35 mm, and 40 mm pellet die sets, different material pellets, sleeve-and plunger sets, and more.
Specifications
Specifications
| Type | Die Set Pellet |
| Diameter (English) | 0.5 in. |
| Diameter (Metric) | 13 mm |
| For Use With (Application) | To Form 13 mm KBR Disks |
| For Use With (Equipment) | For IR Analysis |
| Includes | Evacuable die body, base, plunger, two 13 mm polished steel pellets, o-ring vacuum seals and knock out ring for sample disk extraction |
| Weight (English) | 2.2 lb. |
| Weight (Metric) | 1 kg |
Safety and Handling
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction