Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ Hydraulic Laboratory Pellet Press Accessories, Die Sleeve-and-plunger Set

Catalog No. p-4909419
Click to view available options
Diameter (Metric):
31 mm
35 mm

Catalog No. 3616W

Supplier: Cole-Parmer™ 3616W

Only null left
Add to Cart
Add to Cart

Optimize performance of your Cole-Parmer™ hydraulic laboratory pellet press with this Die Sleeve-and-plunger Set.

  • Choose from a wide range of accessories including pellet die sets, pellets, flaring tool, and more.
  • Ensure top results from your Cole-Parmer™ hydraulic laboratory pellet press for pressing of sample pellets for XRF and other analytical techniques with these accessories and components.
  • The accessories and replacement parts include the 13 mm, 31 mm, 35 mm, and 40 mm pellet die sets, different material pellets, sleeve-and plunger sets, and more.

Specifications

Type Sleeve And Plunger Set
Diameter (English) 1.3 in.
Diameter (Metric) 35 mm
For Use With (Application) For Preparation of XRF Disks with Binder Matrix Supporting a Layer of Sample
For Use With (Equipment) For 3616 35 mm Evacuable Pellet Die Set and Any Prepaid™ Sample Binder
Includes Instructions
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.