Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Build-A-Berm™ Barrier Kit
SDP

Catalog No. 18366630 Shop All New Pig Corporation Products
Click to view available options
Material:
Urethane Foam, Geotextile

Catalog No. 18-366-630

Supplier: PIG™ PLR222

Only null left
Add to Cart
Add to Cart

Crush-resistant spill berm kit creates a semi-permanent barrier around machinery or storage areas.

  • Barriers can be constructed into a semi-permanent, high-visibility barrier the size and shape you need
  • Pliable open-cell foam barrier springs back into shape after you walk or roll over it with light, wheeled equipment
  • Durable, 18-oz. all-vinyl covering resists oils, coolants and most chemicals
  • Cut to length with utility knife
  • For best sealing results, secure to a smooth, sealed surface with included sealant, and join seams with Industrial-Strength Vinyl Cement (not included)
  • Contain leaks and spills around your machinery without building expensive concrete curbs or cutting and installing angle iron
  • High-visibility yellow color draws attention to barrier for increased safety
  • Easy removal requires only a flat-bladed shovel

Includes:

  • 2 - 5.5 in. x 25 ft. x 2 in. barriers
  • 6 - 10.3 fl. oz sealant tubes
  • 4 - 5.5 x 7.25 x 2 in. corners

Specifications

Material Urethane Foam, Geotextile
Type Containment Berm
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 5.5 in.
Width (Metric) 14 cm
Height (English) 2 in.
Height (Metric) 5.08 cm
Weight (English) 21 lb.
Weight (Metric) 9.5 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.