Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Justrite™ SpillSlope™ Steel Shelf with Polyethylene Tray
Increase the efficiency and space of existing cabinetry. The Justrite™ SpillSlope™ Steel Shelf with Polyethylene Tray is the perfect product to add additional storage space. The Chemchor™ thermoplastic liner offers superior protection.
Specifications
Certifications/Compliance | ANSI MH28.1 |
---|---|
Material | Steel, Polyethylene |
Load Bearing Capacity | 350 lb. (159 kg) |
Catalog Number | Mfr. No. | For Use With (Equipment) | Depth (English) Exterior | Width (English) Exterior | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Depth (English) Exterior | Width (English) Exterior | Price | Quantity & Availability | |||
19-822-489
|
Justrite™
29980 |
Fits 60-gal. cabinet | 29 in. | 30.375 in. | N/A | N/A | N/A | ||
19-822-474
|
Justrite™
29973 |
4 gal. Countertop Cabinet | 13 in. | 13.375 in. | N/A | N/A | N/A | ||
Description
- Protect workers, Reduce fire risks, and improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets
- Designed to meet OSHA and NFPA standards, Sure-Grip EX cabinets are constructed of sturdy 18-gauge thick double-wall welded steel with 1-1/2 in. of insulating air space for fire resistance
- High performance, self-latching doors close easily and securely for maximum protection under fire conditions
- Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works every time
- For added security, U-Loc handle comes with a cylinder lock and key set or accepts an optional padlock
- Haz-Alert reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight
- Patented SpillSlope galvanized steel shelves direct spills to back and bottom of a leakproof bottom sump
- They adjust on 3 in. centers for versatile storage
- Cabinets also feature dual vents with flame arresters, four adjustable self-leveling feet, grounding connector, and trilingual warning label
- Durable lead-free epoxy/polyester powder-coat finish provides excellent chemical resistance
- The ChemCor thermoplastic coating on all interior surfaces provides superior protection against corrosion from drips and off-gassing from harsh chemicals
- Seam-free surface eliminates the need for rivets or fasteners which risk corrosion from seep-through chemicals
- Non-porous surface resists staining and cleans up easily
Specifications
ANSI MH28.1 | |
Steel, Polyethylene | |
350 lb. (159 kg) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title