Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ Spinplus Digital Benchtop Centrifuges
SCI_ED

Catalog No. p-7225988 Shop All Walter Products Products
Click to view available options
Capacity:
6 x 15 mL
8 x 15 mL
Rotor:
6 Place
8 Place
This item is intended for educational purposes only.
This item is intended for educational purposes only.

This digital benchtop centrifuge is ideal for separation of samples and comes with 100 screw cap centrifuge tubes to get you started.

  • LCD display has the ability to change between an RPM and RCF setting
  • Separate short spin button is available for convenient and quick spins
  • Includes 100 x 15 mL conical bottom tubes with graduated marks and green screw caps
  • LCD display shows time and speed
  • Safety lid-lock prevents centrifuge lid from opening until rotor has stopped spinning
  • Acceleration time to max. speed: 20 to 80 s
  • Braking time from max. speed: 20 to 80 s

Specifications

Includes Centrifuge and 100 Tubes
Capacity 6 x 15 mL
Max. RCF 3,074 x g
Max. Speed 5,000 rpm
Display LCD
Timer 10 s to 99 min
Rotor 6 Place
Wattage 40 W
Weight (English) 8.6 lb.
Weight (Metric) 3.4 kg
Frequency 60 Hz
Voltage 110 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.