Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Splitless Liners for PerkinElmer GCs: Auto SYS Splitless
SDP

Catalog No. 06711099 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Deactivation:
Base Deactivation
Intermediate Polarity (IP)
Packing Material:
Base Deactivated Wool
Deactivated Wool
Product Type:
IP Straight Inlet Liner
Splitless Liner
Quantity:
5/Pk.
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Deactivation Packing Material Product Type Quantity
06-711-099 Intermediate Polarity (IP) Deactivated Wool IP Straight Inlet Liner Each
06-718-040 Intermediate Polarity (IP) Deactivated Wool IP Straight Inlet Liner 5/Pk.
06-718-045 Base Deactivation Base Deactivated Wool Splitless Liner 5/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-711-099 Supplier Restek™ Supplier No. 20829

For PerkinElmer Auto SYS and Clarus GCs equipped with split/splitless inlets.

  • Trace samples
  • Geometry: Straight
  • Material: Borosilicate Glass
  • Packing: Deactivated Wool
  • I.D.: 2mm
  • OD: 6.2mm
  • Length: 92.1mm

Specifications

Packing Material Deactivated Wool
Product Type IP Straight Inlet Liner
Length (Metric) 92.1 mm
Deactivation Intermediate Polarity (IP)
Geometry Straight
Quantity Each
Diameter (Metric) Inner 2.0 mm
Diameter (Metric) Outer 6.2 mm
For Use With (Equipment) Perkin Elmer Auto SYS and Clarus GCs Equipped with Split/Splitless Inlets
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.