Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Spring Scale
SDPSCI_ED

Catalog No. p-7229252 Shop All United Scientific Supplies, Inc Products
Click to view available options
Capacity:
100 g (1 N)
1000 g (10 N)
2000 g (20 N)
250 g (2.5 N)
500 g (5 N)
5000 g (50 N)
This item is not returnable. View return policy
This item is not returnable. View return policy

A simple and classic way to measure force/mass.

  • Spring scale features clear plastic case for student observation
  • Includes an aluminum front panel that can be moved up or down for zero adjustment, metal pointer, suspension ring, and load hook

Specifications

Capacity 100 g (1 N)
Display Type Analog
Type Spring Scale

Warning: Cancer and reproductive harm

Prop 65

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.