Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Squibb Separatory Funnels with Glass Key Stopcock
SCI_ED

Catalog No. S89283 Shop All Eisco Products
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
Stopper Number:
19/26
24/29
29/32

Catalog No. S89283

Supplier: Eisco™ CH0476C

Only null left
Add to Cart
Add to Cart

High quality borosilicate 3.3 glass funnel with glass key stopcocks and interchangeable polypropylene stoppers

  • Pear shaped separatory funnel
  • Made from high quality borosilicate 3.3 glass
  • Ungraduated
  • Glass key stopcock
  • Includes interchangeable, chemical resistant polypropylene stopper
  • Used to separate different liquids
  • Funnel and stopper both autoclavable
  • Warranty and Services

    1 year limited manufacturer warranty

    Specifications

    Capacity (Metric) 500 mL
    Material Borosilicate Glass
    Height (Metric) 34.3 cm
    Autoclavable Autoclavable
    Color Clear
    For Use With (Application) Separating liquids
    Includes Funnel, stopper
    Quantity 1
    Stopcock Glass key
    Stopper Material Polypropylene
    Stopper Number 24/29
    Product Type Squibb Separatory Funnel
    Show More Show Less
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.