Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ Squids™ 3100 Single Carabiner Tool Lanyard
Squids™ 3100 Single Carabiner Tool Lanyard tethers tools to help worker prevent injury, damage, and lost productivity from dropped tools.
$15.50 - $16.00
Specifications
Color | Lime |
---|---|
Material | Nylon |
Load Bearing Capacity (English) | 10 lb. |
Load Bearing Capacity (Metric) | 4.6 kg |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-820-294
|
Ergodyne™
19003 |
Standard |
Each for $15.50
|
|
|||||
19-820-296
|
Ergodyne™
19013 |
Extended |
Each for $16.00
|
|
|||||
Description
- Energy absorbing cord with tubular nylon webbing
- Single action aluminum carabiner
- Captive eye carabiner
- Reflective accent for higher visibility
- Lock stitching at both ends for extra security
- Certified to a 2:1 safety factor
Specifications
Lime | |
Nylon | |
10 lb. | |
4.6 kg |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title