Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ Squids™ 3101 Stainless Single Carabiner
Tool lanyard with single stainless steel manual locking screw gate carabiner for a secure connection in more corrosive environments.
$31.50
Specifications
Load Bearing Capacity (English) | 15 lb. |
---|---|
Load Bearing Capacity (Metric) | 6.8 kg |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-820-297
|
Ergodyne™
19017 |
Extended |
Each for $31.50
|
|
|||||
19-820-295
|
Ergodyne™
19007 |
Standard | N/A | N/A | N/A | ||||
Description
- Energy absorbing cord with tubular nylon webbing
- Manual locking 304 stainless steel carabiners
- Captive eye carabiner
- Reflective accent for higher visibility
- Lock stitching at both ends for extra security
- Certified to a 2:1 safety factor
Specifications
15 lb. | |
6.8 kg |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title