Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ Squids™ 3755 Self-Adhering Tape Trap

Catalog No. p-7163165 Shop All Ergodyne Products

Squids™ 3755 Self-Adhering Tape Trap provides security and extra grip by quickly wrapping on a variety of hand tools, power tools, and other equipment.

  • Approved to the ANSI/ISEA 121-2018 standard
  • Requires no heat source for application
  • No adhesives, so it can be removed with no mess
  • Fiber glass reinforcement for added durability
  • Provides added grip to the handle of a tool

Specifications

Length (English) 12 ft.
Width (Metric) 2.5 cm
Width (English) 1 in.
Certifications/Compliance ANSI/ISEA 121-2018 standard
Load Bearing Capacity (English) 15 lb.
Length (Metric) 3.7 m
Load Bearing Capacity (Metric) 6.8 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.