Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ SS-174 PTFE-Faced Septa
Shop All MilliporeSigma Supelco Products
Click to view available options
Diameter (Metric) Outer:
6 mm
9.5 mm
10 mm
11 mm
12.5 mm
Quantity:
100 Pk.
Description
- Septa degradation results in baseline drift and additional peaks
- When the PTFE is faced towards the column packing this issue is eliminated
- Designed for applications where greater inertness is required
- The off-white silicone rubber body (123 mil) provides plenty of support for the yellow PTFE-face (2 mil)
- After the PTFE is ruptured during injection, some bleeding may occur
- It is recommend to use a needle guide to minimize the size of the punctured area
- For use with 200°C to 300 °C inlet temperatures
Specifications
Specifications
| Diameter (English) Outer | 1/4 in. |
| Thickness (English) | 123 mil |
| Temperature (Metric) Max | 300°C |
| Liner Material | PTFE Face |
| Diameter (Metric) Outer | 6 mm |
| Type | SS-174 Septa |
| Material | Silicone |
| Quantity | 100 Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction