Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ SS Hibar™ Columns With LiChrospher™ 100 RP-18 and RP-18e Sorbents

Catalog No. M1503770001 Shop All MilliporeSigma Products
Change view
Click to view available options
Length (Metric):
100 mm
150 mm
250 mm
Diameter (Metric):
4 mm
4.6 mm
Includes:
LiChrospher 100 RP-18 Sorbent
LiChrospher 100 RP-18 e Sorbent
LiChrospher RP-18 Sorbent
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Includes
M1503770001 250 mm 4 mm LiChrospher 100 RP-18 Sorbent
M1505490001 150 mm 4.6 mm LiChrospher 100 RP-18 e Sorbent
M1505460001 150 mm 4.6 mm LiChrospher 100 RP-18 Sorbent
M1505450001 100 mm 4.6 mm LiChrospher 100 RP-18 Sorbent
M1505470001 250 mm 4.6 mm LiChrospher RP-18 Sorbent
M1505480001 100 mm 4.6 mm LiChrospher 100 RP-18 e Sorbent
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. M1503770001 Supplier MilliporeSigma™ Supplier No. 1503770001
Add to Cart
Add to Cart

HPLC column

LiChrospher™ RP-18 is a reliable and versatile traditionally produced spherical silica gel carrier with C-18 reversed phase properties. It is well suited for the separation of neutral, acidic and weak basic compounds. This sorbent is packed into a Hibar™ HPLC column. For mounting of a LiChroCART™ 4-4 guard column, the guard column holder 1.51487 has to be used.
TRUSTED_SUSTAINABILITY

Specifications

Column Format Column
Diameter (Metric) 4 mm
Includes LiChrospher 100 RP-18 Sorbent
Length (Metric) 250 mm
Particle Size 5 μm
pH 2 to 7.5
Pore Size 100 Å
Quantity 1/Pk.
Surface Area 350 m²/g
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 21%
Column Type Reversed Phase
Phase Reversed Phase
Material Stainless Steel
Product Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.