Learn More
MilliporeSigma™ SS Hibar™ Columns With LiChrospher™ 100 RP-18 and RP-18e Sorbents
Shop All MilliporeSigma ProductsDescription
Specifications
Specifications
| Column Format | Column |
| Diameter (Metric) | 4.6 mm |
| Includes | LiChrospher RP-18 Sorbent |
| Length (Metric) | 250 mm |
| Particle Size | 5 μm |
| pH | 2 to 7.5 |
| Pore Size | 100 Å |
| Quantity | 1/Pk. |
| Surface Area | 350 m²/g |
| USP Type | L1 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.