Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Stabilwax™ Capillary Columns
SDP

Catalog No. 06610731 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
10 m
15 m
20 m
30 m
60 m
Diameter (Metric) Inner:
0.10 mm
0.15 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.15 μm
0.25 μm
0.5 μm
1 μm
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
06-610-731 15 m 0.25 mm 0.1 μm
06-610-751 10 m 0.10 mm 0.1 μm
06-610-752 20 m 0.15 mm 0.15 μm
06-610-732 30 m 0.25 mm 0.1 μm
06-610-733 60 m 0.25 mm 0.1 μm
06-610-736 30 m 0.25 mm 0.25 μm
06-610-737 60 m 0.25 mm 0.25 μm
06-610-740 15 m 0.25 mm 0.5 μm
06-610-743 60 m 0.25 mm 0.5 μm
06-610-734 15 m 0.32 mm 0.25 μm
06-610-738 60 m 0.32 mm 0.25 μm
06-610-741 15 m 0.32 mm 0.5 μm
06-610-745 15 m 0.53 mm 1 μm
06-610-735 15 m 0.53 mm 0.25 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 06-610-731 Supplier Restek™ Supplier No. 10605
Add to Cart
Add to Cart

Low-bleed polyethylene glycol (PEG) column ensures long lifetimes

  • Long column lifetimes due to the increased stability produced by the binding process
  • Polar compound retention times do not shift
  • Column can be rejuvenated by solvent washing
  • Use for FAMEs, Flavor Compounds, Essential Oils, Solvents, Aromatics, Acrolein/Acrylonitrile (EPA 603), and Oxygenated Compounds
  • Also used for purity testing of chemicals and analyzing alcoholic beverages
  • Equivalent to USP G14, G15, G16, G20, and G39 phases
  • Temperature range 40°C to 260°C

Specifications

For Use With (Application) FAMEs, Flavor Compounds, Essential Oils, Solvents, Aromatics, Acrolein/Acrylonitrile (EPA 603), and Oxygenated Compounds
Film Thickness 0.1 μm
Length (Metric) 15 m
Polarity Polar
Coating Fused Silica
Quantity 1/Pk.
USP Type G14, G15, G16, G20, G39
Stationary Phase Stabilwax™
Diameter (Metric) Inner 0.25 mm
Temperature Range (Metric) 40°C to 260°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.