Learn More
Description
- Long column lifetimes due to the increased stability produced by the binding process
- Polar compound retention times do not shift
- Column can be rejuvenated by solvent washing
- Use for FAMEs, Flavor Compounds, Essential Oils, Solvents, Aromatics, Acrolein/Acrylonitrile (EPA 603), and Oxygenated Compounds
- Also used for purity testing of chemicals and analyzing alcoholic beverages
- Equivalent to USP G14, G15, G16, G20, and G39 phases
- Temperature range 40°C to 260°C
Specifications
Specifications
| For Use With (Application) | FAMEs, Flavor Compounds, Essential Oils, Solvents, Aromatics, Acrolein/Acrylonitrile (EPA 603), and Oxygenated Compounds |
| Film Thickness | 0.25 μm |
| Length (Metric) | 15 m |
| Polarity | Polar |
| Coating | Fused Silica |
| Quantity | 1/Pk. |
| USP Type | G14, G15, G16, G20, G39 |
| Stationary Phase | Stabilwax™ |
| Diameter (Metric) Inner | 0.32 mm |
| Temperature Range (Metric) | 40°C to 260°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
