Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Stabilwax™-MS Columns, Length: 30 m

Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Description
- Rugged enough to withstand repeated temperature cycles without retention time shifting
- Ideal for food, flavor, fragrance, and industrial chemical and solvent analysis
- Low bleed
- Temperature range: 40°C to 250/260°C
- Equivalent to USP G14, G15, G16, G20, and G39 phases
Specifications
Specifications
Stationary Phase | Stabilwax™-MS |
Diameter (Metric) Inner | 0.25 mm |
USP Type | G14, G15, G16, G20, G39 |
For Use With (Application) | Food, Flavor, Fragrance, and Industrial Chemical/Solvent Analysis |
Temperature Range | 40°C to 250/260°C |
Film Thickness | 0.25 μm |
Length (Metric) | 30 m |
Polarity | High |
Coating | Fused Silica |
Quantity | 1/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction