Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ StainerBondz Labels

Catalog No. p-4375907
Click to view available options
Height (English):
0.3 in.
0.7 in.
0.9 in.
Height (Metric):
0.7 cm
1.7 cm
2.2 cm
Labels per Row:
1
2
Quantity:
3000/Pk.

Remain resistant when exposed to xylene and other chemicals that are commonly used in the slide staining process

  • B-481 material
  • R6400 series ribbon
  • No print removal, label buckling, or discoloration that would cause barcodes to be unreadable
  • Label adheres to the slide

Specifications

Certifications/Compliance RoHS 2005/618/EC MCV
Adhesive Type Acrylic
Color White
Finish Matte
Format Die-cut
Material Polyester
Print Technology Thermal Transfer
Product Type Labels
For Use With (Application) General identification, Slide label ID
For Use With (Equipment) BBP81;i5100;i6100;i7100;i7500;PR Plus;IP Series;THT 76 mm Core Printers
Labels per Row 1
Model THT-194-481-3
Quantity 3000/Pk.
Shape Rectangle
Size (English) 0.75 in H x 0.9 in W
Size (Metric) 19.05 mm H x 22.86 mm W
Temperature Range (English) -112 to 266°F
Temperature Range (Metric) -80 to 130°C
Thickness (English) 0.0036 in
Thickness (Metric) 0.0914 mm
Dimensions (LxW) 22.86 mm (W) x 19.05 mm (H)
Width (English) 0.9 in.
Width (Metric) 22.86 mm
Height (English) 0.7 in.
Height (Metric) 1.7 cm
Alternate Part Number THT-194-481-3
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.