Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Test Tube Rack, Stainless Steel

Shop All United Scientific Supplies, Inc Products


Click to view available options
Holds:
Tubes (16 mm)
Description
Holds 25 tubes up to 16mm
- Rack features 25 wells in 5 rows for tubes up to 16 mm in diameter.
- Polished, smooth surface facilitates easy cleaning and labeling.
Specifications
Specifications
Includes | Sturdy Z-Shaped Stainless Steel Rack |
Product Type | Tube Rack |
Array | 5 x 5 |
Autoclavable | Autoclavable |
Color | Silver |
Holds | Tubes (16 mm) |
Material | Stainless Steel |
Positions | 25 |
Shape | Z-shaped |
Shelves | 2 Tiers |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction