Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Stainless Steel 1/16 in. Capillary Tubing, Length: 5 cm

Catalog No. 111005287 Shop All MilliporeSigma Supelco Products
Click to view available options
Diameter (English) Inner:
0.005 in.
0.007 in.
0.010 in.
0.030 in.
0.040 in.

Use to connect the column to the detector compartment in a capillary gas chromatographic setup

TRUSTED_SUSTAINABILITY

Specifications

Type Capillary Tubing
For Use With (Application) Gas Chromatography (GC)
Diameter (English) Inner 0.040 in.
Diameter (English) Outer 1/16 in.
Overall Length (Metric) 5 cm
Material Stainless Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.