Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Stainless Steel 1/16 in. Capillary Tubing, Length: 0.5 m
Shop All MilliporeSigma Supelco Products
Click to view available options
Diameter (English) Inner:
0.005 in.
0.007 in.
0.010 in.
0.020 in.
Specifications
Specifications
Type | Capillary Tubing |
For Use With (Application) | Gas Chromatography (GC) |
Diameter (English) Inner | 0.010 in. |
Diameter (English) Outer | 1/16 in. |
Overall Length (Metric) | 0.5 m |
Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction