Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Stainless Steel Balance Weights
SCI_ED

Catalog No. p-7145473 Shop All Eisco Products
Click to view available options
Weight (Metric):
1 g
2 g
5 g
10 g
50 g
100 g
200 g
500 g
1000 g

Catalog No. S40950

Supplier: Eisco™ PHBWSSS1

Only null left
Add to Cart
Add to Cart

Stainless steel balance weights for calibrating or other experiments/activities involving weight measurement

  • Stainless steel balance weight
  • Weight inscribed on top
  • Weight is cylindrical

Warranty and Services

1 year limited manufacturer warranty

Specifications

Product Type Cylindrical Weight
Material Stainless Steel
Weight (Metric) 1 g
Length (Metric) 0.64 cm
For Use With (Application) Calibration, mass measurment, physics experiments
Includes 1 weight
Quantity 1 Weight
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.