Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Standing Height Stainless Steel Cabinet
GREENER_CHOICE

Catalog No. 06000520 Shop All Fisherbrand Products
Click to view available options
Width (English):
30 in.
36 in.
48 in.

Fisherbrand™ Stainless Steel furnishings are designed specifically for research and healthcare laboratories.

  • Stainless steel cabinets are made of type #304 stainless steel with #4 finish
  • All door and combination cabinets have a removable back and drawer cabinets have a cutout for service access.

Specifications

Cabinet Type Standing Height
Warranty 2 years
Width (Metric) 91.4 cm
Height (English) 35.1 in.
Depth (English) 22 in.
No. of Doors 2
Width (English) 36 in.
No. of Shelves 1
Depth (Metric) 55.9 cm
Height (Metric) 89.2 cm
Material Stainless Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.