Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Standing Height Stainless Steel Sink Cabinet
Shop All Fisherbrand Products

Click to view available options
Width (English):
36 in.
48 in.
52 in.
58 in.
Description
- Stainless steel cabinets are made of type #304 stainless steel with #4 finish
- All door and combination cabinets have a removable back and drawer cabinets have a cutout for service access.
Specifications
Specifications
| Product Type | Sink Cabinet |
| Warranty | 2 years |
| Width (Metric) | 91.4 cm |
| No. of Doors | 2 |
| Hinge Side | Left and Right |
| Width (English) | 36 in. |
| Height (Metric) | 89.2 cm |
| Depth (Metric) | 55.9 cm |
| Depth (English) | 22 in. |
| Cabinet Type | Standing Height |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction