Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Stainless Steel Micro Spatulas

Catalog No. p-7230410 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Width (Metric):
2.7 mm
4 mm
Includes:
Non-tapered Design
Tapered Design
This item is not returnable. View return policy

Catalog No. 14-100-176

Supplier: Bel-Art™ H367000000

Only null left
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Micro spatulas made of a stainless steel rod with flat ends coated in brown Teflon™ FEP.

  • Complies with FDA regulations governing direct food contact applications
  • Available with straight or tapered blade

Specifications

Quantity 2/Pk.
Description Tapered to 3 mm
Autoclavable Autoclavable
Product Type Spatula
Finish Teflon™ FEP
Length (English) 7.5 in.
Width (English) 0.106 in.
Width (Metric) 2.7 mm
Includes Tapered Design
Material Stainless Steel
Length (Metric) 19 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.