Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bio-Serv™ Stainless Steel Rattles


Click to view available options
Diameter (English) Inside:
3 in.
5 in.
Product Type:
Round
Triangle
Description
- Made of 0.75 in. diameter welded stainless steel
- Four - 1.5 in. stainless steel washers slide freely
- Permanently attached adjustable stainless steel welded link chain with quick link
- Autoclavable
- Cagewasher safe
- Overall chain length - 5 in.
Specifications
Specifications
Autoclavable | Autoclavable |
Product Type | Triangle |
Color | Silver |
Material | Stainless Steel |
Length (English) | 5 in. Chain |
Diameter (English) Inside | 5 in. |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction