Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Steel Retort Ring, Closed
SCI_ED

Catalog No. p-7088637 Shop All Eisco Products
Change view
Click to view available options
Diameter (Metric) Inner:
5 cm
7 cm
10 cm
15 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
S24270 5 cm
S24271 7 cm
S24272 10 cm
S24273 15 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S24270 Supplier Eisco™ Supplier No. CH0668A
Only null left
Add to Cart
Add to Cart

Used to support glass flasks, beakers, and other labware, available in a variety of sizes

  • Closed retort ring with plain stem
  • Made from plated mild steel rod
  • 8 mm (0.25 in.) stem (rod) diameter
  • 14 cm stem (rod) legnth

Specifications

Material Plated Mild Steel (Rods)
Height (Metric) 2.54 cm
Height (English) 1 in.
Length (English) 8.1 in.
Length (Metric) 20.5 cm
Length (Metric) Rod 14 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Diameter (English) Inner 2 in.
Diameter (English) Rod 0.25 in.
Diameter (Metric) Inner 5 cm
Diameter (Metric) Rod 0.25 cm
Product Type Closed Retort Ring
Shape Circular
Autoclavable Autoclavable
Color Gold
Description Closed Ring
Quantity 1
Weight (English) 0.7 lb.
Weight (Metric) 317.5 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.