Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Steel Retort Ring, Closed
SCI_ED

Catalog No. s24273 Shop All Eisco Products
Click to view available options
Diameter (Metric) Inner:
5 cm
7 cm
10 cm
15 cm

Used to support glass flasks, beakers, and other labware, available in a variety of sizes

  • Closed retort ring with plain stem
  • Made from plated mild steel rod
  • 8 mm (0.25 in.) stem (rod) diameter
  • 14 cm stem (rod) legnth

Specifications

Material Plated Mild Steel (Rods)
Height (Metric) 2.54 cm
Height (English) 1 in.
Length (English) 10.5 in.
Length (English) Rod 5.5 in.
Length (Metric) 20.5 cm
Length (Metric) Rod 14 cm
Diameter (English) Inner 5.9 in.
Diameter (English) Rod 0.25 in.
Diameter (Metric) Inner 15 cm
Diameter (Metric) Rod 0.25 cm
Product Type Closed Retort Ring
Shape Circular
Autoclavable Autoclavable
Color Gold
Description Closed Ring
Quantity 1
Weight (English) 0.3 lb.
Weight (Metric) 136 g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.