Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Stainless-Steel Spatula
SCI_ED

Catalog No. s50788a Shop All GSC Products
Encompass
Click to view available options
Length (Metric):
22 cm

Catalog No. S50788A

Supplier: GSC Go Science Crazy 418341PK

Only null left
Add to Cart
Add to Cart

Semi-micro spatula.

  • Spoon's bowl is approximately 1.18 × 0.35 in. (30 × 9mm)
  • Spatula end is 1.77 × 0.35 in. (45 × 9mm)
  • Overall length is 7.79 in. (19.8cm)
  • Sold in packs of 12

Specifications

Product Type SemiSpatula, Micro
For Use With (Application) Designed to be used as a mixing tool used with plaster, wax, molding materials
Length (English) 8.66 in.
Includes 1.77 x 0.35 in. Spatula end at one side and 1.18 x 0.35 in. bowl end on other side
Material Stainless Steel
Length (Metric) 22 cm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.