Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Stainless Steel Syringe Needles
GREENER_CHOICESDP

Catalog No. 31502327 Shop All Kemtech Products
Click to view available options
Diameter (Metric) Outer Needle:
0.60 mm
0.90 mm
Length (Metric) Needle:
150 mm
200 mm
300 mm

Long needles feature a female luer lock connector and beveled non-coring tip, designed for use with solvent retrieval.

  • Long, stainless steel syringe needles
  • Female luer lock connector
  • Beveled non-coring tip
  • Compatible with both luer slip, and luer lock syringes
  • For use with solvent retrieval

Specifications

Material Stainless Steel
Diameter (Metric) Outer Needle 0.60 mm
For Use With (Application) Solvent Retrieval
Latex Free Yes
Product Type Syringe Needle
Disposable Reusable
Length (Metric) Needle 300 mm
Needle Point Style Bevel
For Use With (Equipment) Luer Lock/Luer Slip Syringes
Connection Type Luer Lock
Graduated No
Sterility Non-sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.