Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Stainless Steel Table Clamp

Shop All United Scientific Supplies, Inc Products


Click to view available options
Includes:
No Rod
Rod
Description
Stainless steel support clamp for lab tables. Hold support rods securely to any table edge up to 2.2 inches thick. The set screw allows for easy adjustments to hold support rods at various heights.
- Holds rods up to 0.5 inches in diameter
- Fits table edges up to 2.2 inches.
- Solid stainless steel, 0.6 pounds.
- Available with and without a support rod.
Specifications
Specifications
| Type | Adjustable Clamp |
| Material | Nickel-plated |
| Includes | Rod |
| Color | Silver |
| Jaw Type | Single Adjustment |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction