Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Stainless Steel Tubing, Outer Diameter: 1/16 in.
SDP

Catalog No. 06611741 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Overall Length (Metric):
3 m
10 m
Diameter (English) Inner:
0.005 in.
0.007 in.
0.010 in.
0.020 in.
0.030 in.
0.040 in.
Grade:
Premium
Standard
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (Metric) Diameter (English) Inner Grade
06-611-741 10 m 0.007 in. Standard
06-611-738 3 m 0.005 in. Standard
06-611-739 10 m 0.005 in. Standard
06-611-740 3 m 0.007 in. Standard
06-611-742 3 m 0.010 in. Standard
06-611-743 10 m 0.010 in. Standard
06-611-744 3 m 0.020 in. Standard
06-611-745 10 m 0.020 in. Standard
06-611-746 3 m 0.030 in. Standard
06-611-747 10 m 0.030 in. Standard
06-611-748 3 m 0.040 in. Standard
06-611-749 10 m 0.040 in. Standard
06-611-750 3 m 0.005 in. Premium
06-611-751 10 m 0.005 in. Premium
06-611-752 3 m 0.007 in. Premium
06-611-753 10 m 0.007 in. Premium
06-611-754 3 m 0.010 in. Premium
06-611-755 10 m 0.010 in. Premium
06-611-756 3 m 0.020 in. Premium
06-611-757 10 m 0.020 in. Premium
06-611-758 3 m 0.030 in. Premium
06-611-759 10 m 0.030 in. Premium
06-611-760 3 m 0.040 in. Premium
06-611-761 10 m 0.040 in. Premium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
Catalog No. 06-611-741 Supplier Restek™ Supplier No. 27760
Add to Cart
Add to Cart

Ideal for all plumbing in UHPLC systems

  • Made from 316 Stainless Steel
  • Outer Diameter: 1/16 in.
  • Standard-grade tolerances: ±0.05 mm (.002 in.) O.D. & I.D.
  • Premium-grade tolerances: ±0.05 mm (.002 in.) O.D. & ±0.025 mm (.001 in.) I.D.

Specifications

Grade Standard
Tolerance ±0.05 mm (0.002 in.) O.D. & I.D.
For Use With (Application) Plumbing
Diameter (English) Inner 0.007 in.
Diameter (English) Outer 1/16 in.
Overall Length (Metric) 10 m
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.