Learn More
Description
- Made from 316 Stainless Steel
- Outer Diameter: 1/16 in.
- Standard-grade tolerances: ±0.05 mm (.002 in.) O.D. & I.D.
- Premium-grade tolerances: ±0.05 mm (.002 in.) O.D. & ±0.025 mm (.001 in.) I.D.
Specifications
Specifications
| Grade | Premium |
| Tolerance | ±0.05 mm (0.002 in.) O.D. & ±0.025 mm (0.001 in.) I.D. |
| For Use With (Application) | Plumbing |
| Diameter (English) Inner | 0.020 in. |
| Diameter (English) Outer | 1/16 in. |
| Overall Length (Metric) | 3 m |
| Material | Stainless Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
