Learn More
Description
- For 1/16 in. tubing on all 10-32 ports
- Body made of 316 Stainless Steel
- Includes 303 Stainless Steel Nuts and 316 Stainless Steel Ferrules
- Rated to 20,000 psi (1,375 bar)
- 1/4 in. head on all nuts
- Low dead volume
Specifications
Specifications
| Type | Valco Tee |
| Diameter (English) Outer | 1/16 in. |
| Pressure Rating | 20,000 psi (1,375 bar) |
| Diameter (Metric) Inner | 0.25 mm |
| For Use With (Equipment) | 1/16 in. Tubing on 10-32 Ports |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
