Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Stainless Steel Unions, Tees, and Crosses

Click to view available options
Type:
Valco Cross
Valco Tee
Valco Union
Diameter (Metric) Inner:
0.15 mm
0.25 mm
0.50 mm
0.75 mm
1.5875 mm (1/16 in.)
Description
- For 1/16 in. tubing on all 10-32 ports
- Body made of 316 Stainless Steel
- Includes 303 Stainless Steel Nuts and 316 Stainless Steel Ferrules
- Rated to 20,000 psi (1,375 bar)
- 1/4 in. head on all nuts
- Low dead volume
Specifications
Specifications
Type | Valco Cross |
Diameter (English) Outer | 1/16 in. |
Pressure Rating | 20,000 psi (1,375 bar) |
Diameter (Metric) Inner | 0.25 mm |
For Use With (Equipment) | 1/16 in. Tubing on 10-32 Ports |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction