Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Stamped Steel Support Stand with Rod

Shop All United Scientific Supplies, Inc Products


Click to view available options
Diameter (English) Rod:
0.31 in.
0.38 in.
0.5 in.
Length (English) Rod:
18 in.
20 in.
24 in.
36 in.
Dimensions (L x W):
10.2 x 15.2 cm (4 x 6 in.)
12.7 x 20.3 cm (5 x 8 in.)
15.2 x 22.9 cm (6 x 9 in.)
15.2 x 27.9 cm (6 x 11 in.)
Description
- Stamped steel bases with black enamel finish
- Includes a removable, zinc-plated steel rod
- Available in multiple sizes and various rod lengths
- Suitable for use with most clamps and clamp holders
Specifications
Specifications
Material | Stamped Steel |
Height (Metric) | 45.7 cm |
Dimensions (L x W) | 10.2 x 15.2 cm (4 x 6 in.) |
Length (English) Rod | 18 in. |
Length (Metric) Rod | 45.7 cm |
Diameter (English) Rod | 0.31 in. |
Diameter (Metric) Rod | 7.9 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction