Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Stainless Steel Laboratory Tripods
SCI_ED

Catalog No. s41707 Shop All Eisco Products
Click to view available options
Height (Metric):
14 cm
21 cm
22 cm
30.5 cm

Stainless steel laboratory tripods can be used in a variety of laboratory set ups

  • Made of plated mild steel
  • 6.5cm diameter
  • Autoclavable and chemical resistant
  • Various heights available

Warranty and Services

1 year limited manufacturer warranty

Specifications

Material Stainless Steel
Height (Metric) 30.5 cm
Length (Metric) 15.25 cm
Width (Metric) 15.25 cm
Includes Stand
Color Silver
For Use With (Application) Lab stand
Quantity 1
Weight (Metric) 0.34
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.