Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Standard Ferrules
SDP

Catalog No. 06611116 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Material:
15% Graphite, 85% Vespel
40% Graphite, 60% Vespel
Graphite
Vespel
Size (English) Fitting:
1/16 in.
1/4 in,
1/4 in.
1/8 in.
Diameter (English) Inside:
1/16 in.
1/4 in.
1/8 in.
Reduces to 1/16 in.
Reduces to 1/8 in.
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Size (English) Fitting Diameter (English) Inside
06-611-116 15% Graphite, 85% Vespel 1/16 in. 1/16 in.
06-717-626 40% Graphite, 60% Vespel 1/16 in. 1/16 in.
06-611-121 Graphite 1/8 in. Reduces to 1/16 in.
06-717-620 Graphite 1/4 in, 1/4 in.
06-717-618 Graphite 1/8 in. 1/8 in.
06-717-628 40% Graphite, 60% Vespel 1/8 in. Reduces to 1/16 in.
06-717-629 40% Graphite, 60% Vespel 1/4 in. 1/4 in.
06-611-123 Graphite 1/4 in. Reduces to 1/16 in.
06-611-122 Graphite 1/4 in. Reduces to 1/8 in.
06-611-139 Vespel 1/16 in. 1/16 in.
06-611-140 Vespel 1/8 in. 1/8 in.
06-611-141 Vespel 1/4 in. 1/4 in.
06-611-117 15% Graphite, 85% Vespel 1/8 in. 1/8 in.
06-611-118 15% Graphite, 85% Vespel 1/4 in. 1/4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 06-611-116 Supplier Restek™ Supplier No. 27076
Add to Cart
Add to Cart

Made of high-purity materials that will not contribute background impurities for sensitive and selective detectors; designed to seat securely in a variety of chromatography tube and pipe fittings

Vespel Ferrules

  • 100% high-temperature polyimide
  • Durable, leak tight
  • Stable to 350°C

Graphite Ferrules

  • Preconditioned to eliminate outgassing
  • High-purity, high-density graphite
  • Smoother surface and cleaner edges than conventional graphite ferrules
  • Contain no binders that can off-gas or adsorb analytes
  • Stable to 450°C

Vespel/Graphite Ferrules

  • 60% Vespel/40% Graphite (VG2) offers the best combination of sealing and ease of workability
  • 85% Vespel/15% Graphite (VG1) offers equivalent composition to Agilent Vespel/Graphite ferrules
  • Preferred for vacuum and high-pressure uses
  • Recommended for mass spec transfer lines
  • Seal with minimal torque
  • Reusable
  • Stable to 400°C

Specifications

Material 15% Graphite, 85% Vespel
Diameter (English) 1/16 in.
Diameter (English) Inside 1/16 in.
Diameter (Metric) 1.6 mm
For Use With (Application) 1/16 in., 1/8 in., and 1/4 in. Fittings
Size (English) Fitting 1/16 in.
Type Ferrule
Color Black
Quantity 10/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.